2m Pedestrian Guard Rail - Finish Galvanised and Painted Black

Order Code: ZT3406756S

£459.99 Inc VAT (20%)


Description

2m guard rail.Designed to be connected to the ground.Frame: 35mm steel table.15 vertical bars: 16mm steel tube.Vertical bars: 920mm high.1m length option available on request.Height x Length mm: 1300 x 2000

Specifications for 2m Pedestrian Guard Rail - Finish Galvanised and Painted Black
  • Product Type
    Pedestrian Guard Rail
  • Size
    2m
  • Colour
    Black
  • Length
    2000mm
  • Height
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome