398434 No Waiting Cone

398434 No Waiting Cone

Order Code: ZT3079843SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Colour: Yellow.
Height mm: 500.
Length mm: 259.
Material: Recycled plastic.
Pack Quantity: 1.
Product Type: No waiting/no parking cones.Two parts cones. Top made of a flexible compound. Base made with 100% recycled plastic. No extra weight required. 100% recyclable. Height: 500mm. Designed and manufactured in the UK.

See full description
Specifications for 398434 No Waiting Cone
  • Colour
    Yellow
  • Pack Quantity
    1
  • Material
    Recycled Plastic
  • Height
    500mm
  • Length
    259mm