750mm PVC Traffic Cone

Order Code: ZT3930714S

Qty of 20 for
£419.80 Inc VAT (20%)
£20.99 each
QuantityPriceDiscount
1 - 399£20.990%
400 +£20.154%

This product must be ordered in multiples of 20

Description

This ProSolve traffic cone is a cost-effective two-piece cone manufactured from virgin HDPE and recycled PVC; it is 100% recyclable; it is an environmentally friendly traffic cone. Specifically engineered to be flexible, making this cone highly suitable for high impact resistance. The blown moulded top provides easy grip access. The prismatic sleeve offers excellent daytime luminance and nighttime reflectivity. It conforms to requirements of BS EN13422.

PRODUCT FEATURES
Made from an Ultra grade recycled material
100% recyclable
Engineered for high impact resistance
Sleeve conforms to requirements of BS EN13422
Environmentally friendly

TECHNICAL SPECIFICATIONS
Barcode 5060200614624
Product Length (mm) 42
Product Width (mm) 42
Product Height (mm) 750
Material Plastic

See full description
Specifications for 750mm PVC Traffic Cone
  • Product Type
    Traffic Cone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome