FlexPin, Height 760mm, Yellow/Black Reflective

FlexPin, Height 760mm, Yellow/Black Reflective

Order Code: ZT2689122SCopy

£169.99each Inc VAT (20%)
£5,099.70 minimum order value

Minimum order quantity: 30.

Description

FlexPin, height 760 mm, yellow/black reflective, 30+ items. Supplied = pre-assembled, final assembly by customer. Post dimensions = 100 mm. Material = plastic. Finish = adhesive film. Post colour = yellow, black. Design = self-righting. Type of mounting = for bolting in place with plugs or fastening with adhesive. Place of use = indoor and outdoor use. Design of head = flat head. Tube form = round. Weight = 1.5 kg. Product type = bollards/barrier posts made of plastic. The FlexPin is a fully retroreflective high visibility marking, the flexible version of the LeitPin. A joint on the base of the cylinder allows it to be run into, and driven over in an emergency, without any risk. It then rights itself automatically. This also provides a high level of passive safety. Traffic cones guide traffic, provide a warning about hazards and separate lanes or different types of traffic from each other. Made of non-ageing, sturdy polyethylene. Easy installation: a bayonet lock connects the cylinder to the sturdy base. This is bolted into the ground, or is bonded to the road surface using a standard adhesive. Diameter: 100 mm. Cylinder foot height: 60 mm.

See full description
Specifications for FlexPin, Height 760mm, Yellow/Black Reflective
  • Material
    Plastic
  • Finish
    Adhesive Film
  • Weight
    1.5kg
  • Post Dimensions
    100mm
  • Height
    760mm
  • Design of Head
    Flat Head
  • Design
    Self-Righting
  • Post Colour
    Yellow, Black
  • Diameter
    100mm
  • Applications
    Indoor and Outdoor Use
  • Tube Form
    Round
    Round
  • Product Type
    Bollards/Barrier Posts