Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Traffic Safety, Marking & Antiskid Tape
Aluminium Stair Tread Black/Yellow 625mm x 114mm
By Coba
Order Code:
ZT1002487S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/safety/traffic-safety-marking-and-antiskid-tape/aluminium-stair-tread-black-yellow-625mm-x-114mm/p/ZT1002487S
Add to quotation
View all Traffic Safety, Marking & Antiskid Tape
Description
Aluminium Stair Tread Blk/Yel 625mm x 114mm
Specifications
Specifications for Aluminium Stair Tread Black/Yellow 625mm x 114mm
Product Type
Stair Tread
Material
Aluminium
Length
625mm
Colour
Black/Yellow
Width
114mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome