0
1

Anti-Slip Tape 50mm x 5m Black & Yellow Hazard FAITAPESTYB5

Order Code: ZT1280970P

£7.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull Anti-Slip Tape provides a safe, slip-resistant surface on stair treads, walkways and ramps. Long-lasting abrasive particles are adhered to a self-adhesive waterproof PVC backing. It is suitable for marine, industrial and domestic use. This Faithfull Anti-Slip Tape has the following specification Colour Black/Yellow Width 50mm Length 5m

See full description
Specifications for Anti-Slip Tape 50mm x 5m Black & Yellow Hazard FAITAPESTYB5
  • Type
    Tape
  • Width
    50mm
  • Length
    5m
  • Colour
    Black/Yellow
  • Tape Type
    Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome