Reflective Material 5525 Silver 50.8MM x 200M

Order Code: ZT5138165S

£719.99 Inc VAT (20%)


Description

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in home laundering at 60�C
Very good washability in an industrial laundering process at 75�C with tumble drying at 90�C or tunnel finishing at 155�C
Very good washability in a disinfectant industrial laundering process at 75�C with tumble drying at 90�C or tunnel finishing at 155�C
OEKO-TEX standard 100 certified
Comfort enhanced by lighter, more breathable and more flexible trim


Suggested Applications

See full description
Specifications for Reflective Material 5525 Silver 50.8MM x 200M
  • Width
    50.8mm
  • Length
    200m
  • Colour
    Silver
  • Product Type
    Reflective Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome