Reflective Material 5637 YelLow-silver-yelLow 50.8MM x 100M

Order Code: ZT5138476S

£699.99 Inc VAT (20%)


Description

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Reflection values of the silver trim meet the ISO 20471 requirements and the yellow trim ISO 20471 requirements for daytime conspicuity
Can be used for flame retardant protective clothing as per EN 469
Good washability in home laundering at 60�C
Comfort enhanced by lighter, more breathable and more flexible trim



Suggested Applications

See full description
Specifications for Reflective Material 5637 YelLow-silver-yelLow 50.8MM x 100M
  • Colour
    Silver
    Yellow
  • Product Type
    Reflective Material
  • Width
    50.8 MM
  • Length
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome