Reflective Material 8712 N Silver 25.4MM x 100M

Order Code: ZT5138681S

£64.99 Inc VAT (20%)


Description

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in home laundering at 60�C
Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified




Suggested Applications

See full description
Specifications for Reflective Material 8712 N Silver 25.4MM x 100M
  • Colour
    Silver
  • Product Type
    Reflective Material
  • Length
    100m
  • Width
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome