Reflective Material 8925 Silver 1220MM x 50M

Order Code: ZT5138493S

£2,599.99 Inc VAT (20%)


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in home laundering at 60�C
Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified




Suggested Applications

See full description
Specifications for Reflective Material 8925 Silver 1220MM x 50M
  • Length
    50m
  • Colour
    Silver
  • Product Type
    Reflective Material
  • Width
    1220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome