Reflective Material 9925 Silver 30 mm x 100 M

Order Code: ZT5138802S

£159.99 Inc VAT (20%)


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in an industrial laundering process at 75�C with tumble drying at 90�C or tunnel finishing at 155�C
Very good washability in a disinfectant industrial laundering process at 75�C with tumble drying at 90�C or tunnel finishing at 155�C
Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified



Suggested Applications

See full description
Specifications for Reflective Material 9925 Silver 30 mm x 100 M
  • Length
    100m
  • Width
    30mm
  • Product Type
    Reflective Material
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome