Reflective Material 9945 Silver 914.4 mm x 50 M

Order Code: ZT5138263S

£4,999.99 Inc VAT (20%)


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used for flame retardant protective clothing as per EN 469
Very good washability in an industrial laundering process at 75�C with tumble drying at 90�C or tunnel finishing at 155�C
Very good washability in a disinfectant industrial laundering process at 75�C with tumble drying at 90�C or tunnel finishing at 155�C
Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified


Suggested Applications

See full description
Specifications for Reflective Material 9945 Silver 914.4 mm x 50 M
  • Length
    50m
  • Colour
    Silver
  • Width
    914.4mm
  • Product Type
    Reflective Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome