Rigid Crate, Grey, LxWxH 600 X 400 X 270 mm, Closed Grips, Pack of 5

Order Code: ZT3149203S

£599.99 Inc VAT (20%)


Description

Rigid crate, grey, LxWxH 600 x 400 x 270 mm, closed grips, pack of 5. Supplied = assembled. Capacity = 54.4 l. External length = 600 mm. External width = 400 mm. External height = 270 mm. Material = polypropylene carbonate. Colour = grey. Internal width = 367 mm. Internal length = 567 mm. Internal height = 267 mm. Feature = stackable. Max. load = 20 kg. Weight = 9.8 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 567 mm. Sturdy Euro container. Stackable. Lightweight. High quality industrial containers in a compact format for the food and non-food industries. The sturdy containers are made of PP-C and are suitable for almost any application and for versatile use.

See full description
Specifications for Rigid Crate, Grey, LxWxH 600 X 400 X 270 mm, Closed Grips, Pack of 5
  • Colour
    Grey
  • Material
    Polypropylene Carbonate
  • Product Type
    Crate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome