Slip Resistant Coarse Tape 710 Black 51mm x 18.3m

Order Code: ZT1184340X

£179.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

3M Safety-Walk Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture and forestry equipment, ship and plane decks, trains, oily wet areas, machine shops, road building, civil engineering, lorries, tractors, construction vehicles, cranes, building equipment. It is particularly effective on concrete (painted and primed), resilient tile, metal and porous surfaces (if primed).

See full description
Specifications for Slip Resistant Coarse Tape 710 Black 51mm x 18.3m
  • Dimensions
    51mm x 18.3m
  • Primary Colour
    Black
  • Application Area
    Outdoors
  • Product Type
    Anti-Slip Tape
  • MFR Part No.
    7000146175
  • Colour
    Black
  • Length
    18.3m
  • Width
    51mm