Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Traffic Safety, Marking & Antiskid Tape
Yellow Anti-slip Tape 18MTR x 50mm Roll - 2137-9516
By Rust-oleum
Order Code:
ZT5384680S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/traffic-safety-marking-and-antiskid-tape/yellow-anti-slip-tape-18mtr-x-50mm-roll-2137-9516/p/ZT5384680S
Add to quotation
View all Traffic Safety, Marking & Antiskid Tape
Description
Industrial Safety Solutions, Anti-Slip, Tape, Width 50mm, Length 18 Metres, Yellow, Rust-Oleum
Specifications
Technical Information
Specifications for Yellow Anti-slip Tape 18MTR x 50mm Roll - 2137-9516
Product Type
Industrial
Width
50mm
Length
18m
Colour
Yellow