Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Traffic Signs
76mm Anti-rotational Post Clips
By Slingsby
Order Code:
ZT3412752S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/safety/traffic-signs/76mm-anti-rotational-post-clips/p/ZT3412752S
Add to quotation
View all Traffic Signs
Description
Range of accessories to fix signs on a post.Material: stainless steel.
Tags:
#BulkDiscount
Specifications
Specifications for 76mm Anti-rotational Post Clips
Diameter
76mm
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome