Door Sign, Single Hole Model, HxW 150.5 X 150.5mm, Traffic White

Order Code: ZT2693674S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%


Description

Door sign, single hole model, HxW 150.5 x 150.5 mm, traffic white. Supplied = pre-assembled, final assembly by customer. Width = 150.5 mm. Height = 150.5 mm. Depth = 6 mm. Type of mounting = self-adhesive, for screw connection. Cover material = plastic. Backing plate material = aluminium. Frame material = aluminium. Frame colour = traffic white RAL 9016. Weight = 0.15 kg. Product type = door signs. Self-adhesive - the professional sign for fast installation. Fitted with double sided foam adhesive on the rear. Non-reflective cover panel. - Visible labelling space: 144 x 144 mm - For labelling using paper insert in the format: 147.5 x 147.5 mm - Rear panel: silver, with 1 x hole in the middle - For adhesion to suitable dust-free and smooth surfaces and/or to bolt in place

See full description
Specifications for Door Sign, Single Hole Model, HxW 150.5 X 150.5mm, Traffic White
  • Product Type
    Door Signs
  • Frame Colour
    Traffic White
  • Backing Plate Material
    Aluminium
  • Weight
    0.15kg
  • Cover Material
    Plastic
  • Height
    150.5mm
  • Depth
    6mm
  • Width
    150.5mm
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome