Max Site Speed Limit 5MPH Polycarbonate Sign - 300 x 400mm

Order Code: ZT1186819X

£35.99 Inc VAT (20%)


Description

These signs are high quality Industrial signs that are virtually indestructible made from reverse printed clear polycarbonate, which means the image cannot be damaged and will not fade. It has pre - drilled holes to allow fixing. Indoor or Outdoor use.
2mm thick.

Specifications for Max Site Speed Limit 5MPH Polycarbonate Sign - 300 x 400mm
  • Fixing Method
    Wall Fix
  • MFR Part No.
    IT001
  • Sign Type
    Site Safety
  • Primary Colour
    White
  • Overall Height
    400mm
  • Design
    5MPH SIGN
  • Material
    Polycarbonate
  • Overall Width
    300mm
  • Legend/Symbol Colour
    Black
    Red
  • Description
    5 Maximum speed limit
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome