Stencil set, industrial premises, text and symbol, 8 assorted stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 8 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of 8 stencils with texts and symbols: - Entry/exit (letters 46 mm high, word 645 mm wide, letters 60 mm wide) - Car park (letters 210 mm high, word 700 mm wide, letters 127 mm wide) - Reserved (letters 128 mm high, word 700 mm wide, letters 50 mm wide) - Visitors (letters 157 mm high, word 685 mm wide, letters 60 mm wide) - Stop (letters 400 mm high, word 700 mm wide, letters 160 mm wide) - Disabled symbol, large (HxW 600 x 500 mm) - Arrow (LxW 600 x 400 mm) - Disabled symbol, 2 x small (HxW 300 x 250 mm)