Stop Post-fix Class 2 Reflective Aluminium Sign - 600 x 600mm

Order Code: ZT1186911X

£61.99 Inc VAT (20%)
£69.9911% off
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Improve safety on your site, loading areas and the approach roads to your premises.
• Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face.
• Traffic signs comply with BSEN12899-1:2001.
• Suitable for either wall or post mounting.

Specifications for Stop Post-fix Class 2 Reflective Aluminium Sign - 600 x 600mm
  • Design
    STOP
  • Overall Width
    600mm
  • Overall Height
    600mm
  • Primary Colour
    Red
  • Material
    Aluminium
  • MFR Part No.
    13054
  • Legend/Symbol Colour
    White
  • Fixing Method
    Post Fix
  • Sign Type
    Traffic
  • Braille
    No
  • Description
    Stop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome