0
1
2
3
4
5

2111 Icon One Luxe Trousers for Men


£45.99 Inc VAT (20%)

See 77 Product Variants
£45.99

Description

Trousers for industrial work in durable material with high colour fastness. The colours are aligned with all industry products making them easy to mix and match. Approved for industrial laundry. Reflective detailing on back of knees, hammer loops, adjustable leg length with 5 cm hem allowance, 2 side pockets, right with integrated mobile phone pocket, large leg pocket - with mobile phone pocket and pen pockets, double folding rule pocket - with pen pocket and 2 back pockets.

Material: 65% polyester, 35% cotton, Luxe fabric.
Weight: 295 g/m².

Feature Attributes

Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome