Action Trousers, Men, Black, Waist 34", Leg 29", Short

Action Trousers, Men, Black, Waist 34", Leg 29", Short

Order Code: ZT2491252S

£16.99 Inc VAT (20%)


Description

These polycotton work trousers from Regatta® are durable and water-repellent. A part elasticated waist and reinforced knee patches ensure comfort and natural movement, while multiple pockets, two with concealed zips provide ample storage while on the move.

Features and Benefits
• Water-repellent fabric keeps the wearer dry in wet conditions
• Available in short, regular, and long leg lengths
• Part elasticated waist for comfort
• Knee patches for enhanced durability
• Five pockets for ample storage
• Machine washable on a cool program
• Available in a choice of three colours

See full description
Specifications for Action Trousers, Men, Black, Waist 34", Leg 29", Short
  • Colour
    Black
  • MFR Part No.
    TRJ330
  • Waist Size
    34in
  • Fit
    Short
  • Leg Length
    29in
  • Product Type
    Work Trousers
  • Gender
    Men
  • Size
    34

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome