Advanced Trademark Trousers 32 R Size 30"

Order Code: ZT2417906S

£59.99 Inc VAT (20%)

Currently unavailable

Description

CAT Advanced Trademark Trousers featuring C2X fabric: Hard wearing Cotton/Polyester canvas weave with a double brushed backside offering unparalleled comfort breathability and performance in all working conditionsKnife PocketDurable CORDURA Oxford knee overlays for abrasion resistenceSide cargo pocket with secure closure and stacked pockets for added tool storageRear pockets are cut away from the garment for comfort and ease of movementLayered easy access pockets for additional storageBelt loops fit a 2.25 inch / 57mm beltOxford reinforced front reach pocketsCarpenter loop on right hipPull out tool pockets to keep multiple tools close at handScuff guards in extra durable Oxford to increase life of the garment

See full description
Specifications for Advanced Trademark Trousers 32 R Size 30"
  • Gender
    Unisex
  • Colour
    Dark Shadow
  • Fabric Weight
    1026g
  • Height
    50mm
  • Width
    330mm
  • Length
    360mm
  • Size
    30"
  • Material
    60% Cotton 38% Polyester 2% Elastane canvas
  • Fastening Method
    ZIP
  • Lining Material
    100% Polyester Oxford overlays
  • Fitting
    Slim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome