AG Cargo Trousers 30 S Size 36"

Order Code: ZT2418522S

£46.99 Inc VAT (20%)


Description

Group Class: Trousers Colour Code: 30 S UK Size: 36 Brand: Caterpillar Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 650 Length: 400 Width: 330 Height: 30 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Cotton and Spandex Lining Material: Cotton and Spandex SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for AG Cargo Trousers 30 S Size 36"
  • Fabric Weight
    650g
  • Gender
    Men
  • Height
    30mm
  • Material
    Cotton And Spandex
  • Length
    400mm
  • Colour
    Eclipse, 30" Leg
  • Size
    36
  • Width
    330mm
  • Fitting
    Standard
  • Lining Material
    Cotton and Spandex
  • Upper Material
    Cotton/Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome