Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Apkht Two Black Holster Trousers - Size 42
By Apache
Order Code:
ZT4783239S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/safety/trousers/apkht-two-black-holster-trousers-size-42/p/ZT4783239S
Add to quotation
View all Trousers
Description
1 x Apache APKHT TWO Black Holster Trousers Waist 42in Leg 31in.
Specifications
Specifications for Apkht Two Black Holster Trousers - Size 42
Waist Size
42in
Leg Length
31in
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome