Bex Trousers with Kneepad Pockets Dark Navy (L35W34.5)

Order Code: ZT2494353S

£79.99 Inc VAT (20%)


Description

Designed to offer superior protection when working with sparks, this range of Bex trousers possess multiple pockets, belt loops, adjustable knee pad pockets and are manufactured from anti-static, acid-protective and flame retardent PyroPro®. Available in an array of sizes and colours to suit your requirements.

Features and Benefits
• Adjustable kneepad pockets so kneepads can be inserted for protection of the knee (kneepads sold separately)
• Anti-static, acid-resistant and flame-retardant PyroPro® material for durability and protection
• Durable triple stitched seams on leg and crotch to bolster product longevity
• Ruler pocket with reinforced opening for convenience and storage
• Suited for use with MASCOT® short and long type kneepads due to the adjustable nature of the kneepad pockets
• Seams face downwards so sparks can not get lodged in them for extra safety when wearing
• Available in a wide range of sizes and colours to suit your requirements

See full description
Specifications for Bex Trousers with Kneepad Pockets Dark Navy (L35W34.5)
  • Gender
    Men
  • Product Type
    Trousers
  • Size
    L35W34.5
  • Colour
    Dark Navy
  • Features
    Anti-static

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome