Cargo Trousers


£19.99 Inc VAT (20%)
Up to 16.5% off

See 3 Product Variants
£19.99

Description

These durable polycotton cargo trousers feature triple sewn seams to ensure strength in action. The part-elasticated waistband allows for natural movement and flexibility to keep you productive.

Features and Benefits
• Triple stitched for durability
• Part elastic waistband gives additional comfort and fit
• 6 pockets give ample storage
• Bottom loading knee pad pockets for added protection
• Available in a range of sizes to fit everyone

Typical Applications
• Tradesmen
• Warehouse

Feature Attributes

Product Type:
Cargo Trousers
Material:
Poly-Cotton
Gender:
Unisex
Fabric Weight:
245 g/m²
Leg Length:
33
Fit:
Long

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome