0
1
2
3

Cargo Twill Jogger Charcoal Size Med Male

Order Code: ZT5114176S

£43.99 Inc VAT (20%)


Description

The Cargo Twill Jogger from Dickies is constructed from polyester and cotton. It features an elastic back waist a large cargo pocket and an elastic jogger cuff.
Elastic back waist flat front
Beltloops
Carpenter pocket details
Large cargo pocket
Contrast knee pad pockets
Elastic jogger cuff

See full description
Specifications for Cargo Twill Jogger Charcoal Size Med Male
  • Colour
    Charcoal
  • Fastening Method
    Button
  • Gender
    Men
  • Fitting
    Regular
  • Upper Material
    Polyester/Cotton
  • Material
    Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome