Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
CCCTBLW Men's Large Black & White Chef Trousers
By Beeswift Click Original Workwear
Order Code:
ZT1170941X
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
11-13
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/trousers/ccctblw-mens-large-black-and-white-chef-trousers/p/ZT1170941X
Add to quotation
View all Trousers
Description
CCCTBLW
Chef's large check trousers. 65% polyester 35% cotton. Elasticated waist with drawcord.
Tags:
#BulkDiscount
Specifications
Specifications for CCCTBLW Men's Large Black & White Chef Trousers
Material
Cotton
Poly-Cotton
Size
Large
MFR Part No.
CCCTBLWL
Leg Length
Regular
Product Type
Chef Trousers
Colour
Black/White
White
Waist Size
36 - 38in
Gender
Men
Fit
Regular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome