Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
CCCTBLW Mens XX Large Black & White Chef Trousers
By Beeswift Click Original Workwear
Order Code:
ZT3295573S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.99
5%
1
Add to basket
Get it in
11-13
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/trousers/ccctblw-mens-xx-large-black-and-white-chef-trousers/p/ZT3295573S
Add to quotation
View all Trousers
Description
Chef's check trousers. 65% polyester 35% cotton. Elasticated waist with drawcord.
Tags:
#BulkDiscount
Specifications
Specifications for CCCTBLW Mens XX Large Black & White Chef Trousers
Fit
Regular
Waist Size
44 - 46in
MFR Part No.
CCCTBLWXXL
Size
2XL
Colour
Black/White
Leg Length
31in
Gender
Men
Material
Polycotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome