Condor Combat Trousers Ladies Black Size 16-R

Order Code: ZT4791885S

£18.99 Inc VAT (20%)


Description

Orn 2560-15 Condor Ladies Combat Trousers - Best-selling, multi-functional, hardwearing trouser
Internal kneepad pocket. Slight elastication at sides of waistband making them very comfortable to wear.
Multiple pockets with extra strong lining including 2 front & 2 rear pockets. Combat style leg pockets, mobile phone pocket on thigh. Heavy duty non-scratch fixing stud on waistband, triple stitched on main seams for ultimate strength and a high quality brass YKK zip with lifetime guarantee.

They are available in the following range of colours, sizes and lengths:
Colours - Navy, Black, Bottle, Royal, Graphite
Waist Sizes - 6 - 24
Leg lengths - R (29"), T (31")
Fabric - 65% polyester / 35% cotton - Weight 245gsm

See full description
Specifications for Condor Combat Trousers Ladies Black Size 16-R
  • Fit
    Regular
  • Waist Size
    29in
  • Leg Length
    31in
  • Gender
    Women
  • Material
    Polycotton
  • MFR Part No.
    2560-15
  • Size
    16
  • Colour
    Black
  • Product Type
    Combat Trousers
  • Series
    Condor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome