0
1

Condor Combat Trousers Royal (R36")

Order Code: ZT3115035S

£19.99 Inc VAT (20%)


Description

These multi-functional combat trousers are hard wearing and very comfortable to wear. Designed for industrial environments, they feature high strength reinforced stitching and closures for a durable and long-lasting garment.

Features and Benefits
• Hardwearing material for a long-lasting garment
• Partial waistband elastication allows for flexibility and comfort
• Six pockets, including a mobile phone pocket offer optimal storage
• Stud fixing for quick donning and doffing
• Reinforced triple stitching on the main seams for durability
• High-quality YKK zip is guaranteed for the lifetime of the garment
• Available in a range of sizes and lengths to suit everyone
• Machine washable at 60° for convenient maintenance
• Available in a choice of colours to suit company branding

See full description
Specifications for Condor Combat Trousers Royal (R36")
  • MFR Part No.
    2500-15
  • Waist Size
    36in
  • Series
    Condor
  • Gender
    Men
  • Product Type
    Combat Trousers
  • Colour
    Royal Blue
  • Material
    Polycotton
  • Leg Length
    31in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome