Core Pocket Legging Deep Burgundy SM

Order Code: ZT5338467S

£22.99 Inc VAT (20%)


Description

Women's core leggings with high waist and deep waistband. Phone pocket in side panel on left side. Tear-out label. BSCI certified.

Specifications for Core Pocket Legging Deep Burgundy SM
  • Colour
    Deep Burgundy
  • Material
    86% Polyester, 14% Elastane
  • Size
    Small/Medium
  • Product Type
    Leggings
  • Gender
    Women