Core Pocket Legging Olive Green SM

Order Code: ZT5338696S

£21.99 Inc VAT (20%)


Description

Women's core leggings with high waist and deep waistband. Phone pocket in side panel on left side. Tear-out label. BSCI certified.

Specifications for Core Pocket Legging Olive Green SM
  • Gender
    Women
  • Product Type
    Leggings
  • Colour
    Olive Green
  • Material
    86% Polyester, 14% Elastane
  • Size
    Small/Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome