Customized Trousers Kneepad Pockets Stretch Light Black (L32W38.5)

Order Code: ZT3594988S

£119.99 Inc VAT (20%)


Description

The Mascot® Trousers with Kneepad Pockets deliver the ultimate blend of comfort, durability, and flexibility. Boasting ultimate stretch fabric and low weight, these trousers ensure unparalleled freedom of movement.

Features and Benefits
• Lightweight, ultra-durable for maximum wearer comfort
• Adjustable CORDURA® kneepad pockets prioritise knee protection
• Water and dirt-repellent surface treatment ensures longevity
• Click Pocket System allows personalisation with holster pockets
• Versatile and reliable in challenging work environments
• Available in a choice of colour options to suit uniform requirements
• Suitable for machine washing at 40°C and can be dry cleaned for convenient maintenance

Typical Applications
• Trade
• Construction
• Carpentry

Standards
• OEKO-TEX® STANDARD 100

See full description
Specifications for Customized Trousers Kneepad Pockets Stretch Light Black (L32W38.5)
  • Gender
    Men
  • Product Type
    Work Trousers
  • Series
    CUSTOMIZED
  • Colour
    Light Black
  • Leg Length
    32in
  • Waist Size
    38.5in
  • MFR Part No.
    22279-605-09 L32W38.5
  • Material
    Elastane
    Polyamide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome