Dark Grey/Black Trousers with Kneepad Pockets (28.5"R)

Order Code: ZT2489419S

£69.99 Inc VAT (20%)


Description

These trousers are lightweight with built in knee-pad pockets, with flap so they don't collect dirt.

Features and Benefits
• Ergonomic fit to suit the shape of your legs and durable triple stitched seams on leg and crotch
• Handy integrated phone pocket in the right pocket
• Top loading durable CORDURA® reinforced adjustable knee-pad pockets
• Wearer equipped with extra visibility thanks to reflectors

See full description
Specifications for Dark Grey/Black Trousers with Kneepad Pockets (28.5"R)
  • Colour
    Grey/Black
  • Material
    Polycotton
  • MFR Part No.
    12679-442-1809/82C44
  • Leg Length
    31in
  • Fit
    Regular
  • Gender
    Men
  • Size
    28.5
  • Waist Size
    28.5in
  • Product Type
    Work Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome