Essentials Knee Pocket Trousers 32 R Size 30"

Order Code: ZT2418678S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

CAT Essentials Knee Pocket Work Trousers are durable and functional with multiple pockets including Carpenter loop and pull out tool pockets with overlays on the knees for added comfort and range of motion. Classic fitClassic FitBelt loops fit belt of 2.25 Inch / 57mm widthLower reach in pockets with logo metal rivetDurable contrast knee overlays with articulation for added comfort and range of motionSide cargo pocket with secure closure and stacked pockets for added tool storageRear pockets are cut away from the garment for comfort and ease of movementBack right ruler pocket and secure flap pocketCarpenter loop on right hipPull out tool pockets to keep multiple tools close at hand

See full description
Specifications for Essentials Knee Pocket Trousers 32 R Size 30"
  • Width
    340mm
  • Size
    30"
  • Fabric Weight
    866g
  • Height
    40mm
  • Colour
    Black, 32" Leg
  • Material
    80% Polyester 20% Cotton Twill
  • Gender
    Unisex
  • Length
    400mm
  • Fastening
    ZIP
  • Fitting
    Standard
  • Fastening Method
    ZIP
  • Upper Material
    80% Polyester/20% Cotton Twill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome