0
1
2
3

Everyday Flex Black Trousers for Female - Size 12

Order Code: ZT5144400S

£32.99 Inc VAT (20%)


Description

Made with Dickies Flex technology you can move stretch and bend freely in our Women's Everyday Flex Trouser. Suitable for smarter days and with plenty of pockets these trousers are the perfect addition to your workwear wardrobe.
Dickies Flex fabric for ease of movement
Two cargo pockets ruler pocket and phone pocket for your essentials
Two hip pockets for stashing small items
Bottom loading pockets for your knee pads

See full description
Specifications for Everyday Flex Black Trousers for Female - Size 12
  • Gender
    Women
  • Fastening Method
    Button
  • Fitting
    Regular
  • Material
    65% Polyester/35% Cotton
  • Size
    12
  • Upper Material
    65% Polyester/35% Cotton
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome