0
1
2
3

Everyday Flex Black Trousers for Female - Size 14

Order Code: ZT5144392S

£32.99 Inc VAT (20%)


Description

Made with Dickies Flex technology you can move stretch and bend freely in our Women's Everyday Flex Trouser. Suitable for smarter days and with plenty of pockets these trousers are the perfect addition to your workwear wardrobe.
Dickies Flex fabric for ease of movement
Two cargo pockets ruler pocket and phone pocket for your essentials
Two hip pockets for stashing small items
Bottom loading pockets for your knee pads

See full description
Specifications for Everyday Flex Black Trousers for Female - Size 14
  • Upper Material
    65% Polyester/35% Cotton
  • Size
    14
  • Colour
    Black
  • Fitting
    Regular
  • Material
    65% Polyester/35% Cotton
  • Gender
    Women
  • Fastening Method
    Button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome