0
1
2
3
4
5
6
7

Everyday Trousers Navy Blue US Size 34"

Order Code: ZT3367595S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.278%


Description

Our Everyday Trousers are a core Dickies workwear style with multiple pockets for stashing the workday essentials. Made from a comfy polycotton blend these trousers feature an easy button fastening and pockets for inserting your knee pads.Regular fit for everyday wearTwo hip pockets phone pocket and ruler pocket for carrying the essentialsHook-and-loop fastening cargo pocket for carrying extra toolsBottom loading pockets for your knee pads

See full description
Specifications for Everyday Trousers Navy Blue US Size 34"
  • Upper Material
    65% Polyester/35% Cotton
  • Material
    65% Polyester/35% Cotton
  • Gender
    Men
  • Fitting
    Regular
  • Colour
    Navy Blue
  • Fastening Method
    Button
  • Size
    34

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome