Expert Women S Kiwi Convertible Trousers Black 18L

Order Code: ZT5313485S

£34.99 Inc VAT (20%)


Description

Convertible trousers with water-resistant finish, featuring 6 pockets. Peached recycled polyester and BCI cotton with EcoShield DWR finish. 100% recycled zip tapes. SolarShield and Nosi Defence technology.

Specifications for Expert Women S Kiwi Convertible Trousers Black 18L
  • Size
    18 Long
  • Gender
    Women
  • Colour
    Black
  • Product Type
    Trousers
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome