Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Black 76C48 (L30W32.5)
By Mascot
Order Code:
ZT1151617P
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-black-76c48-l30w32-5/p/ZT1151617P
Add to quotation
View all Trousers
Description
Extra light trousers with kneepad pockets
Specifications
Specifications for Extra Light Trousers - Black 76C48 (L30W32.5)
Size
32.5
Product Type
Work Trousers
Leg Length
29in
Gender
Men
Waist Size
32.5in
MFR Part No.
18379-230-09L30W32.5
Colour
Black
Series
ACCELERATE
Material
Polycotton
Fit
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome