Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Black 76C52 (L30W36.5)
By Mascot
Order Code:
ZT1151619P
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-black-76c52-l30w36-5/p/ZT1151619P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Extra light trousers with kneepad pockets
Specifications
Specifications for Extra Light Trousers - Black 76C52 (L30W36.5)
MFR Part No.
18379-230-09L30W36.5
Gender
Men
Waist Size
36.5in
Material
Polycotton
Fit
Short
Leg Length
29in
Series
ACCELERATE
Size
36.5
Colour
Black
Product Type
Work Trousers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome