Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Black 76C54 (L30W38.5)
By Mascot
Order Code:
ZT1151620P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-black-76c54-l30w38-5/p/ZT1151620P
Add to quotation
View all Trousers
Description
Extra light trousers with kneepad pockets
Tags:
#ReducedPrice
Specifications
Specifications for Extra Light Trousers - Black 76C54 (L30W38.5)
Product Type
Work Trousers
Material
Polycotton
Size
38.5
Colour
Black
Waist Size
38.5in
MFR Part No.
18379-230-09L30W38.5
Gender
Men
Leg Length
29in
Series
ACCELERATE
Fit
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome