Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Black 82C50 (L32W34.5)
By Mascot
Order Code:
ZT1151630P
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-black-82c50-l32w34-5/p/ZT1151630P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Extra light trousers with kneepad pockets
Tags:
#BulkDiscount
Specifications
Specifications for Extra Light Trousers - Black 82C50 (L32W34.5)
Fit
Regular
MFR Part No.
18379-230-09L32W34.5
Material
Polycotton
Product Type
Work Trousers
Size
34.5
Waist Size
34.5in
Colour
Black
Gender
Men
Leg Length
31in
Series
ACCELERATE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome