Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Black 82C52 (L32W36.5)
By Mascot
Order Code:
ZT1151632P
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£78.84
5%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-black-82c52-l32w36-5/p/ZT1151632P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Extra light trousers with kneepad pockets
Tags:
#BulkDiscount
Specifications
Specifications for Extra Light Trousers - Black 82C52 (L32W36.5)
Leg Length
31in
Waist Size
36.5in
Fit
Regular
Material
Polycotton
Size
36.5
MFR Part No.
18379-230-09L32W36.5
Series
ACCELERATE
Gender
Men
Colour
Black
Product Type
Work Trousers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome