Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Black 82C54 (L32W38.5)
By Mascot
Order Code:
ZT1151633P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-black-82c54-l32w38-5/p/ZT1151633P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Extra light trousers with kneepad pockets
Specifications
Specifications for Extra Light Trousers - Black 82C54 (L32W38.5)
Colour
Black
Material
Polycotton
Product Type
Work Trousers
Fit
Regular
MFR Part No.
18379-230-09L32W38.5
Gender
Men
Leg Length
31in
Series
ACCELERATE
Waist Size
38.5in
Size
38.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome