Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Dark Navy 76C46 (L30W30.5)
By Mascot
Order Code:
ZT1151542P
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-dark-navy-76c46-l30w30-5/p/ZT1151542P
Add to quotation
View all Trousers
Description
Extra light trousers with kneepad pockets
Specifications
Specifications for Extra Light Trousers - Dark Navy 76C46 (L30W30.5)
MFR Part No.
18379-230-010L30W30.5
Colour
Navy Blue
Fit
Short
Gender
Men
Leg Length
29in
Material
Polycotton
Product Type
Work Trousers
Waist Size
30.5in
Series
ACCELERATE
Size
30.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome