Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Extra Light Trousers - Dark Navy 82C48 (L32W32.5)
By Mascot
Order Code:
ZT1151554P
£56.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
56.99
https://www.zoro.co.uk/shop/safety/trousers/extra-light-trousers-dark-navy-82c48-l32w32-5/p/ZT1151554P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Extra light trousers with kneepad pockets
Specifications
Specifications for Extra Light Trousers - Dark Navy 82C48 (L32W32.5)
Material
Polycotton
Colour
Navy Blue
Product Type
Work Trousers
Leg Length
31in
Fit
Regular
Waist Size
32.5in
Series
ACCELERATE
MFR Part No.
18379-230-010L32W32.5
Size
32.5
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome