0
1

Functional Grey Under Trousers (4XL-5XL)

Order Code: ZT3301169S

£46.99 Inc VAT (20%)


Description

These base layer trousers are moisture wicking, anti-bacterial, anti-static and lightweight.

Features and Benefits
• The material is made with burnt bamboo, which adds moisture wicking, anti-bacterial and insulating properties to the garment
• Quick drying elastic fabric keeps the body cool, whilst adhering to the body's curves
• Seamless product has no irritating seams

See full description
Specifications for Functional Grey Under Trousers (4XL-5XL)
  • Leg Length
    31in
  • MFR Part No.
    50179-870-18/4XL-5XL
  • Size
    4XL/5XL
  • Material
    Polyamide
    Bamboo Charcoal
    Polyester
    Elastane
  • Gender
    Men
  • Product Type
    Work Trousers
  • Fit
    Regular
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome